This product requires certification to purchase.

84% - 105 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator

U.S. Boiler Company

X-2™ 84% - 105 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator

  • Fast #
  • Part #UX204NGH
  • Item #8941409
  • Manufacturer Part #X-204N-GH
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

X-2™ 84% - 105 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator

  • Fast #
  • Part #UX204NGH
  • Item #8941409
  • Manufacturer Part #X-204N-GH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Classic chimney-vented cast-iron gas boiler with integral, rear draft diverter and low-water-cut-off included.
  • Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
  • Integrated diagnostic control with digital display and LED indicators
  • Two pump relays
  • LWCO included; Pre-installed protection
  • Clean appearance; Controls inside boiler jacket
  • ECM Circulator included
  • Rear draft diverter
  • Altitude and LP Conversion kits required when applicable
  • Ask about altitude boilers
  • Requires Certification

Specifications

AFUE:
84 %
ANSI:
ANSI 211, ANSI 70, ANSI CSD-1, ANSI Z223.1
ASME:
ASME-H
Application:
Residential
BTU:
88000
BTU Heat Rating:
77000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B149.1, CSA C22.1
Capacity:
3 gal
Collection:
X-2™
Condensing:
No
Depth:
34 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
40 in
Ignition System:
Electric Spark
Input (MBH):
105 MBH
Installation Type:
Floor Mount
Length:
39 in
MBH:
105
Material:
Cast Iron
Media:
Hot Water
NSF Certified:
No
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
UPC:
672616739539
Volts:
120V
Width:
16 in