Residential Gas Boiler 105 MBH Natural Gas
X2 Residential Gas Boiler 105 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic chimney-vented cast-iron gas boiler with integral, rear draft diverter and low-water-cut-off included.
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with digital display and LED indicators
- Two pump relays
- LWCO included; Pre-installed protection
- Clean appearance; Controls inside boiler jacket
- ECM Circulator included
- Rear draft diverter
- Altitude and LP Conversion kits required when applicable
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 88000
- BTU Heat Rating:
- 77000 Btu/h
- Boiler Type:
- Water/Steam Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- X2
- Condensing:
- No
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 105 MBH
- Length:
- 39 in
- MBH:
- 105
- Material:
- Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UPC:
- 672616738099