33-1/4 x 26-1/4 in. Cover, Ring and Insert in Grey
33-1/4 x 26-1/4 in. Cover, Ring and Insert in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 33-1/4
- Diameter - Inside 1:
- 26-1/4
- Height:
- 7-1/2
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Cover, Insert, Ring
- Waterworks Application:
- Sanitary Sewer