35-1/2 in. Hinged Ring and Cover
35-1/2 in. Hinged Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 35-1/2 in
- Diameter - Inside 1:
- 24 in
- Height:
- 4 in
- Material:
- Cast Iron