2-1/2 x 1/2 in. Grade-8 Cap Screw Bolt
2-1/2 x 1/2 in. Grade-8 Cap Screw Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 1/2 in
- Grade:
- 8
- Length:
- 2-1/2 in
- Screw Head:
- Hex Bolt