This product requires certification to purchase.

10 in. 150# Flange Ring Gasket

U.S. Pipe & Foundry

10 in. 150# Flange Ring Gasket

  • Fast #
  • Part #R150FTRGA10
  • Item #2229973
  • Manufacturer Part #6000000189
4.1 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

10 in. 150# Flange Ring Gasket

  • Fast #
  • Part #R150FTRGA10
  • Item #2229973
  • Manufacturer Part #6000000189
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The ring flange-Tyte® gasket is a high performance gasket for flanged joint piping systems
  • Used for drinking water, sea water, sanitary sewage, reclaimed water, raw water, storm water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53
ASME:
ASME B16.1, ASME B16.5
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-207
Diameter - Inside 1:
10 in
Diameter - Outside:
13-19/50 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
Yes