This product requires certification to purchase.

12 in. 150# EPDM Rubber Flange Gasket

U.S. Pipe & Foundry

12 in. 150# EPDM Rubber Flange Gasket

  • Fast #
  • Part #UFTF12E
  • Item #7035292
  • Manufacturer Part #FTF6000002734E
4.5 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

12 in. 150# EPDM Rubber Flange Gasket

  • Fast #
  • Part #UFTF12E
  • Item #7035292
  • Manufacturer Part #FTF6000002734E
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The full face flange-Tyte® gasket is a high performance gasket for flanged joint piping systems
  • Used for drinking water, sea water, sanitary sewage, reclaimed water, raw water, storm water
  • The most vulnerable element of a piping system is the joint
  • Many times, the weakest part of the joint is the gasket that is used
  • Lots of time and money are spent in the design and specification of the pipe, fittings, valves, and various components of the project to insure the piping system is able to withstand the requirements of your application, only to have all that time and expense undermined by the lowest cost item in the piping system
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53
ASME:
ASME B16.1, ASME B16.5
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-207
Diameter - Inside 1:
12 in
Diameter - Outside:
19 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Thickness:
1/8 in
UL Listed:
Yes