This product requires certification to purchase.

12 in. x 20 ft. Flanged 350# CL53 Ductile Iron T-Fab Pipe

U.S. Pipe & Foundry

12 in. x 20 ft. Flanged 350# CL53 Ductile Iron T-Fab Pipe

  • Fast #
  • Part #ATF53P12
  • Item #1852328
  • Manufacturer Part #ATF53P12
5 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

12 in. x 20 ft. Flanged 350# CL53 Ductile Iron T-Fab Pipe

  • Fast #
  • Part #ATF53P12
  • Item #1852328
  • Manufacturer Part #ATF53P12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 120
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C150, ANSI C151
AWWA:
AWWA 61, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-150, AWWA C-151
Application:
Water
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron T-Fab Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
12 in
Pressure Class:
350#
UL Listed:
No