16 in. Flanged 350# CL53 Ductile Iron T-Fab Pipe with Cement-lined
16 in. Flanged 350# CL53 Ductile Iron T-Fab Pipe with Cement-lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- No fastite bell on the end
Specifications
- AWWA:
- AWWA C-115, AWWA C-151
- Application:
- Water
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron T-Fab Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 16 in
- Pressure Class:
- 350#
- UL Listed:
- No