This product requires certification to purchase.

18 X 6 Mechanical Joint C110 P-401 Wye Less Accessories

U.S. Pipe & Foundry

18 X 6 Mechanical Joint C110 P-401 Wye Less Accessories

  • Fast #
  • Part #FBYP4LA18U
  • Item #2050345
  • Manufacturer Part #670610038673
4.6 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

18 X 6 Mechanical Joint C110 P-401 Wye Less Accessories

  • Fast #
  • Part #FBYP4LA18U
  • Item #2050345
  • Manufacturer Part #670610038673
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
18 in
Fitting Size 2:
6 in
Fitting Sizes:
18 in x 6 in
Material:
Ductile Iron