20 in. Tyton Rubber Gasket for Ductile Iron Pipe
20 in. Tyton Rubber Gasket for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Diameter - Inside 1:
- 20 in
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- SBR
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 670610140757