20 x 20 x 16 in. Flanged Ductile Iron Reducing Tee
20 x 20 x 16 in. Flanged Ductile Iron Reducing Tee
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI C110, ANSI 61
- ASTM:
- ASTM A-536
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Size 3:
- 16 in
- Fitting Sizes:
- 20 in x 20 in x 16 in
- Fitting Type:
- Reducing, Tee
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement