This product requires certification to purchase.

3 in. x 1 ft. Flanged x Plain End Prime Coated Ductile Iron Nipple

U.S. Pipe & Foundry

3 in. x 1 ft. Flanged x Plain End Prime Coated Ductile Iron Nipple

  • Fast #
  • Part #FPPPCMG
  • Item #1383832
  • Manufacturer Part #030100FPCL
4.5 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

3 in. x 1 ft. Flanged x Plain End Prime Coated Ductile Iron Nipple

  • Fast #
  • Part #FPPPCMG
  • Item #1383832
  • Manufacturer Part #030100FPCL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Plain End
End Connections
Flanged x Plain End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
1 ft
Characteristics & Features
Coating
Prime Coated
Fitting Type
Nipple, Spool, Straight
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.15, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No