3 in. x 7 ft. Flanged x Plain End 125# Epoxy Ductile Iron Pipe
3 in. x 7 ft. Flanged x Plain End 125# Epoxy Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Flanged pipe and fittings are typical components in rigid piping systems
- Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
- The underground use of the flanged joint is not recommended due to the rigidity of the joint
- Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-115, AWWA C-151
- Application:
- Industrial Plants, Pumping Stations, Sewage Disposal Plants, Wastewater Treatment Plant, Water Filtration Plants
- Coating:
- Epoxy
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- Length:
- 7
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3
- Pressure Class:
- 125#
- Wall Thickness:
- 0.31 in