This product requires certification to purchase.

4 in. Flanged 350# CL53 Ductile Iron T-Fab Pipe with Cement-lined

American Cast Iron Pipe

4 in. Flanged 350# CL53 Ductile Iron T-Fab Pipe with Cement-lined

  • Fast #
  • Part #ATF53PP
  • Item #2003630
  • Manufacturer Part #ATF53PP
5 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

4 in. Flanged 350# CL53 Ductile Iron T-Fab Pipe with Cement-lined

  • Fast #
  • Part #ATF53PP
  • Item #2003630
  • Manufacturer Part #ATF53PP
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-115, AWWA C-151
Application:
Water
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron T-Fab Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
PipeTubing Size:
4
Pressure Class:
350#
UL Listed:
No