This product requires certification to purchase.

4 in. x 1 ft. Flanged Bituminous Tar Ductile Iron Nipple

U.S. Pipe & Foundry

4 in. x 1 ft. Flanged Bituminous Tar Ductile Iron Nipple

  • Fast #
  • Part #FFPPGTAPG
  • Item #1243182
  • Manufacturer Part #FFPPGTAPG
3.8 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

4 in. x 1 ft. Flanged Bituminous Tar Ductile Iron Nipple

  • Fast #
  • Part #FFPPGTAPG
  • Item #1243182
  • Manufacturer Part #FFPPGTAPG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Nipple, Spool, Straight
Length:
1
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
UL Listed:
No