This product requires certification to purchase.

4 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple

U.S. Pipe & Foundry

4 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple

  • Fast #
  • Part #FFPELPG
  • Item #480673
  • Manufacturer Part #FFPELPG
4.7 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

4 in. x 1 ft. Flanged Epoxy Ductile Iron Nipple

  • Fast #
  • Part #FFPELPG
  • Item #480673
  • Manufacturer Part #FFPELPG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15
Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple, Spool, Straight
Length:
1 ft
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No