4 in. x 1 ft. Flanged x Plain End Bituminous Tar Ductile Iron Nipple
4 in. x 1 ft. Flanged x Plain End Bituminous Tar Ductile Iron Nipple
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI B16.1, ANSI B2.1
- Coating:
- Bituminous Tar
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Nipple, Spool, Straight
- Length:
- 1
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- UL Listed:
- No