4 in. x 3-1/2 ft. Plain End Bituminous Tar Ductile Iron Pipe with Cement-lined
4 in. x 3-1/2 ft. Plain End Bituminous Tar Ductile Iron Pipe with Cement-lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Application:
- Water
- Coating:
- Bituminous Tar
- Ductile Iron Pipe Type:
- Ductile Iron Plain End Pipe
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 3-1/2
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 4
- UL Listed:
- No