6 X 6 X 4 Ductile Iron 125# Flange P-401 Tee
6 X 6 X 4 Ductile Iron 125# Flange P-401 Tee
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Material:
- Ductile Iron
- Type:
- FTP4UPU