60 in. x 4 in. Plain End Cement Lined Bituminous Tar Spool
60 in. x 4 in. Plain End Cement Lined Bituminous Tar Spool
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A12.51, ANSI A21.4, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-151, AWWA C-153
- Application:
- Potable Water
- Coating:
- Bituminous Tar
- Ductile Iron Pipe Type:
- Ductile Iron Fabricated Pipe
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 5 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 4 in
- UL Listed:
- No