This product requires certification to purchase.

8 in. Tyton Joint CL52 Ductile Iron Pipe with Protecto P-401 Lined

U.S. Pipe & Foundry

8 in. Tyton Joint CL52 Ductile Iron Pipe with Protecto P-401 Lined

  • Fast #
  • Part #DI52TJPP4X
  • Item #7164079
  • Manufacturer Part #DI52TJPP4X
4.1 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

8 in. Tyton Joint CL52 Ductile Iron Pipe with Protecto P-401 Lined

  • Fast #
  • Part #DI52TJPP4X
  • Item #7164079
  • Manufacturer Part #DI52TJPP4X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 180
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536, ASTM A-716-08, ASTM A-746-03
AWWA:
AWWA C-150, AWWA C-151
Application:
Above Grade, Bridge Crossings, Horizontal Directional Drilling
Coating:
Asphaltic
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto 401
PipeTubing Size:
8
Pressure Class:
350 psi
Thickness:
0.33 in
UL Listed:
Yes