8 in. x 1 ft. Flanged x Plain End Epoxy Ductile Iron Nipple
8 in. x 1 ft. Flanged x Plain End Epoxy Ductile Iron Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.15, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Nipple, Straight
- Length:
- 1 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No