This product requires certification to purchase.

8 in. x 19-1/2 ft. Flanged 125# Bituminous Tar Ductile Iron Cement-lined Pipe

U.S. Pipe & Foundry

8 in. x 19-1/2 ft. Flanged 125# Bituminous Tar Ductile Iron Cement-lined Pipe

  • Fast #
  • Part #FFPX196
  • Item #1785371
  • Manufacturer Part #081906FFCL
5 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

8 in. x 19-1/2 ft. Flanged 125# Bituminous Tar Ductile Iron Cement-lined Pipe

  • Fast #
  • Part #FFPX196
  • Item #1785371
  • Manufacturer Part #081906FFCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Flanged pipe and fittings are typical components in rigid piping systems
  • Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
  • The underground use of the flanged joint is not recommended due to the rigidity of the joint
  • Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-115, AWWA C-151
Application:
Industrial Plants, Pumping Stations, Sewage Disposal Plants, Wastewater Treatment Plant, Water Filtration Plants
Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
19-1/2 ft
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
8 in
Pressure Class:
125#
Wall Thickness:
0.36 in