8 x 3 in. Flanged Concentric Lined Epoxy Ductile Iron C110 Full Body Reducer
8 x 3 in. Flanged Concentric Lined Epoxy Ductile Iron C110 Full Body Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 8 in x 3 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Ductile Iron
- Pipe Lining:
- Epoxy
- UL Listed:
- No