12 x 0.125 in. Flange 150# Styrene Butadiene Ring Gasket
Flange-Tyte® 12 x 0.125 in. Flange 150# Styrene Butadiene Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI A21.15, ANSI B16.1, ANSI B16.5, ANSI C115, ANSI C207
- ASME:
- ASME B16.1 Class 125, ASME B16.1 Class 250
- AWWA:
- AWWA C-115, AWWA A-21.15, AWWA C-110, AWWA A-21.10, AWWA C-207
- Collection:
- Flange-Tyte®
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 16-13/100 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Styrene Butadiene
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Thickness:
- 0.125 in
- UL Listed:
- No