12 Ductile Iron 125# FLGXFLR P-401 90 BEND
P-401 12 Ductile Iron 125# FLGXFLR P-401 90 BEND
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- P-401
- Elbow Degree:
- 90°
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Material:
- Ductile Iron