12 X 8 Mechanical Joint C110 P-401 Reducer Less Accessories
P-401 12 X 8 Mechanical Joint C110 P-401 Reducer Less Accessories
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- P-401
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 12 in x 8 in
- Material:
- Ductile Iron