20mm Silicon Carbide Abrasive Wheel
20mm Silicon Carbide Abrasive Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 14" abrasive blade for use on masonry, non-ferrous and asphalt
Specifications
- Application:
- PVC Pipe
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Aluminum Oxide, Silicon Carbide
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Diameter:
- 14 in
- Material:
- Silicon Carbide
- Tool Type:
- Abrasive Blade
- Weight:
- 1.9 lb
- Width:
- 14 in