This product requires certification to purchase.

ACH-GB16 Air CHAIN SAW PACKAGE *Z

U.S.SAWS

ACH-GB16 Air CHAIN SAW PACKAGE *Z

  • Fast #
  • Part #UUS60468
  • Item #4337052
  • Manufacturer Part #US60468
3.1 out of 5 Customer Rating
Brand image
U.S.SAWS

ACH-GB16 Air CHAIN SAW PACKAGE *Z

  • Fast #
  • Part #UUS60468
  • Item #4337052
  • Manufacturer Part #US60468
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powergrit chain is used for ductile iron, HDPE,PVC, cast and other similar types of pipe
  • The concrete chain is used for concrete pipe, reinforced concrete pipe, and concrete structures
  • Cuts square corners without overlapping cuts
  • Cut irregular shapes
  • Safe to operate - no "kickback"
  • Wet cut with no hazardous dust
  • Requires Certification

Documents


Specifications

Application:
Ductile Iron, PVC, HDPE, Cutting
Color Finish Name:
Safety Yellow
Length:
16 in
Number of Tools Included:
1
Power Source:
Gas
RPM:
3300
Tool Type:
Saw
Weight:
42 lb