20V DEWALT MTR PUMP 15 GPM *X
BP1520 20V DEWALT MTR PUMP 15 GPM *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for meter pits and valve boxes
- Pumps up to 15 gpm
- Fits into tight spaces
- 6' discharge hose included
- Durable PVC construction will not rust or corrode
- Requires either a 18v Milwaukee or 20v DeWalt battery, not included
Specifications
- Brand Model Compatibility:
- Dewalt, Milwaukee
- Collection:
- BP1520
- Color Finish Name:
- Grey
- Flow Rate:
- 15 gpm
- Height:
- 4 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Power Source:
- Battery
- Pump Application:
- Water
- UL Listed:
- No
- Volts:
- 20V