This product requires certification to purchase.

16 in. x .125 in. Diamond Blade

U.S.SAWS

Colonel Concrete 16 in. x .125 in. Diamond Blade

  • Fast #
  • Part #USTA16125
  • Item #1816358
  • Manufacturer Part #STA16125
5 out of 5 Customer Rating
Brand image
U.S.SAWS

Colonel Concrete 16 in. x .125 in. Diamond Blade

  • Fast #
  • Part #USTA16125
  • Item #1816358
  • Manufacturer Part #STA16125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond Blade
  • Turbo segments for fast cutting
  • For use on concrete pipe, cured concrete, brick and block
  • For use with chop saws and hand-held saws
  • Requires Certification

Documents


Specifications

Application:
Cutting
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Collection:
Colonel Concrete
Color Finish Name:
Gloss Black
Diameter:
16 in
Material:
Diamond
Weight:
7 lb
Width:
16 in