16 in. Diamond Circular Saw Blade
Dos Seggie 16 in. Diamond Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on ductile iron, plastic pipe, asphalt and concrete
- For use with hand-held and chop saws
- Diamond blade
- Laser welded segments
- Multi-purpose blade for nearly all cutting applications
Documents
Specifications
- Application:
- Angle Iron, Asphalt, Cast Iron, Concrete, Concrete Pipe, Ductile Iron Pipe, Plastic Pipe, Rebar, Threaded Rod
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 16 in
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Dos Seggie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 16 in
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 16 in
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 9-13/16 in
- Weight:
- 5 lb
- Width:
- 16 in