Hand Held Air Power SAW
Hand Held Air Power SAW
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Portable tools for cutting concrete, pipe, and asphalt
- No gas engine emissions making it great for pipe cutting and below grade applications
- Low maintenance, lightweight design
- Cuts dry or wet
- Built-in adapter for water hose connection to suppress dust
- Air motor features a unique gearbox design for increased power and torque
- Air requirements: 90 cfm at 90 psi
- Use with 18" blades
- Optional dolly converts saw to a walk-behind model
- Oiler included for a quick check of fluid level
Specifications
- Bare Tool or Kit:
- Bare Tool
- Color Finish Name:
- Safety Yellow
- Cutting Capacity:
- 7 in
- Diameter:
- 18 in
- Power Source:
- Air
- RPM:
- 3300
- Saw Type:
- Reciprocating
- Tool Type:
- Saw
- Weight:
- 25 lb