This product requires certification to purchase.

36x36x3/8 ultra drn seal

Ultra Drain Seals® 36x36x3/8 ultra drn seal

  • Fast #
  • Part #U2130
  • Item #4927101
  • Manufacturer Part #2130
3.1 out of 5 Customer Rating
Brand image

Ultra Drain Seals® 36x36x3/8 ultra drn seal

  • Fast #
  • Part #U2130
  • Item #4927101
  • Manufacturer Part #2130
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stop spills from going down the drain
  • Reinforcing mesh is sandwiched between layers of polyurethane-increases durability and resistance to tearing
  • Unique urethane construction allows the pad to deform and seal off most drains
  • Temporarily seals to any smooth surface
  • Requires Certification

Specifications

Collection:
Ultra Drain Seals®
Color Finish Name:
Orange
Length:
36 in
Material:
Plastic, Urethane
Material Type:
Polyurethane
UPC:
808416021301
Width:
36 in