20 oz. Dish Soap
20 oz. Dish Soap
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concentrated liquid dish soap formula.
- Instantly cuts through grease.
- Tough on grease, soft on hands.
- Phosphate-free.
- Kosher.
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Size:
- 20 oz
- Type:
- CPC45118EA
- UPC:
- 035000451187