This product requires certification to purchase.

92 in. Teeter Totter

Ultra Play Systems

BarkPark™ 92 in. Teeter Totter

  • Fast #
  • Part #UPBARK440
  • Item #5131168
  • Manufacturer Part #PBARK-440
4.2 out of 5 Customer Rating
Ultra Play Systems

BarkPark™ 92 in. Teeter Totter

  • Fast #
  • Part #UPBARK440
  • Item #5131168
  • Manufacturer Part #PBARK-440
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily adjustable bar height
  • With 3 height notch levels
  • CanineCoat™ thermoplastic slip-resistant traction coating
  • Inground mounted
  • Weather, vandal and urine resistant
  • UV protection
  • Requires Certification

Specifications

Collection:
BarkPark™
Length:
92 in
Width:
25-1/2 in