Commercial Freestanding Crawl Tunnel in Green
Uplay Today™ Commercial Freestanding Crawl Tunnel in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For ages 2-5
- Surface mount installation
- Mounting kit sold separately
- Use zone: 15' x 16'
Specifications
- ADA Compliant:
- No
- Collection:
- Uplay Today™
- Color Finish Name:
- Green
- Height:
- 44 in
- Length:
- 45 in
- Material:
- Metal
- Width:
- 30 in