This product requires certification to purchase.

ULTRAMAX TORNADO 1PC TOILET

TOTO

UltraMax® ULTRAMAX TORNADO 1PC TOILET

  • Fast #
  • Part #TMS603113CEF51
  • Item #14232942
  • Manufacturer Part #MS603113CEF#51
3.2 out of 5 Customer Rating
Brand image
TOTO

UltraMax® ULTRAMAX TORNADO 1PC TOILET

  • Fast #
  • Part #TMS603113CEF51
  • Item #14232942
  • Manufacturer Part #MS603113CEF#51
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-efficiency TORNADO FLUSH® system - 1.28 GPF
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Shape:
Round
Collection:
UltraMax®
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Proposition 65:
WARNINGThisproductcanexposeyoutochemicalsincluding,leadwhichisknowntothestateofCaliforniatocausecancerandbirthdefects,orotherreproductiveharm.Formorinformationgotowww.P65Warnings.ca.gov
Toilet Type:
One Piece
Type:
TMS603113CEF51
UPC:
739268482685