This product requires certification to purchase.

28 x 30 x 18 in. Trash Guard

Ultratech International

28 x 30 x 18 in. Trash Guard

  • Fast #
  • Part #ACFTGRD28X30P
  • Item #9662081
  • Manufacturer Part #TGRD28X30P
5 out of 5 Customer Rating
Brand image
Ultratech International

28 x 30 x 18 in. Trash Guard

  • Fast #
  • Part #ACFTGRD28X30P
  • Item #9662081
  • Manufacturer Part #TGRD28X30P
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
18 in
Package Quantity:
Piece of 1
Size:
28 in x 30 in
Weight:
8 lb
Width:
30 in