5x50 t1 dot 22oz float turb barr
5x50 t1 dot 22oz float turb barr
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Length:
- 50 ft
- Material:
- Fabric
- Size:
- 5 in x 50 ft
- Width:
- 5 in