This product requires certification to purchase.

1.14-Year 17 in. Ultraviolet Lamp

Ultravation

1.14-Year 17 in. Ultraviolet Lamp

  • Fast #
  • Part #UASIH1003
  • Item #10562150
  • Manufacturer Part #AS-IH-1003
5 out of 5 Customer Rating
Brand image
Ultravation

1.14-Year 17 in. Ultraviolet Lamp

  • Fast #
  • Part #UASIH1003
  • Item #10562150
  • Manufacturer Part #AS-IH-1003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.14 year average life
  • Requires Certification

Specifications

Application:
HVAC Systems, Air Purifiers, Heating and Cooling Filters, Air Conditioners, Food Service, Food Processing, Beverage Processing, Hospitals, Chemicals, Oil and Gas, Power, Pulp and Paper, Wood, Electronics, Cosmetics, Pharmaceutical, Hotels, Laboratories
Average Life:
1.14
Brand Model Compatibility:
UMX-1000T3, UMX-2000T3, UMX-1200T, UMX-1202T, UMX-1224T, UMX-12242T, UME-1000T3, UME-2000T3, UME-1200T, UME-1202T, UME-1224T, UME-12242T, UVS-1200T, UVS-1202T, UVS-1224T, UVS-12242T, UVE-1200T, UVE-1202T, UVE-1224T, UVE-12242T, SS-PTX-1224-12R, SS-PTX-1200-12R. PTE-1224-12R, PTE-1200-12R, UVCAT1224, UVCAT1224-12R
Length:
17
Number Of Hours:
10000
Product Type:
Ultraviolet Lamp
Type:
UASIH1003
UPC:
877241004391
Watts:
22