16 x 25 x 5 in. Media Air Cleaner with MERV 11 Filter
16 x 25 x 5 in. Media Air Cleaner with MERV 11 Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MERV 11
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- Height:
- 16 in
- Type:
- U90006P07