This product requires certification to purchase.

Synergy 24V Ultraviolet Air Cleaner

Ultravation

Synergy 24V Ultraviolet Air Cleaner

  • Fast #
  • Part #USYNERGY
  • Item #9311100
  • Manufacturer Part #USYNERGY
3.2 out of 5 Customer Rating
Brand image
Ultravation

Synergy 24V Ultraviolet Air Cleaner

  • Fast #
  • Part #USYNERGY
  • Item #9311100
  • Manufacturer Part #USYNERGY
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Whole house effective! The HVAC system circulates all the air in the home though synergy purification for silent, even and unobtrusive IAQ improvement
  • Destroys odors, VOCs, toxic gases and microbial
  • More contamination capture than any other purifier in its class
  • Friendly ions freshen the air and enable microscopic particulate filtration
  • Can be synchronized with HVAC system or to operate 24/7
  • No ozone emitted. Non-hazardous disposal with no mercury content. Ruggedly constructed, long lasting and highly recyclable. No plastic panels
  • Purification module is replaced every 4 years and includes the latest updates of UVLEDs, ionization and electronics
  • Lifetime on enclosure and carbon capture panels, 2 years purification module
  • 24 VAC 12 VA power - adapts to any HVAC system (transformer included)
  • Requires Certification
Electrical & Operational Information
AMP
0.96
Average Life
4 yr
Volts
24V
Watts
23 W
Warranty & Product Information
Application
Commercial, Industrial, Residential
Product Type
Ultraviolet Air Cleaner
UL Listed
UL 2998