This product requires certification to purchase.

12 in. Ultraviolet Replacement Lamp for Ultravation and Solaris Systems

Ultravation

UltraMAX™ EZUV 12 in. Ultraviolet Replacement Lamp for Ultravation and Solaris Systems

  • Fast #
  • Part #UUMX2412EZ
  • Item #10562161
  • Manufacturer Part #UMX2412-EZ
4.7 out of 5 Customer Rating
Brand image
Ultravation

UltraMAX™ EZUV 12 in. Ultraviolet Replacement Lamp for Ultravation and Solaris Systems

  • Fast #
  • Part #UUMX2412EZ
  • Item #10562161
  • Manufacturer Part #UMX2412-EZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Proven disinfection technology that inactivates bacteria and viruses in the HVAC airstream and bio-growth on HVAC internal surfaces
  • Saves energy because UV prevents insulating bio-growth promoted by condensate from forming on HVAC cooling coil
  • High HVAC coil efficiency is maintained 24/7 which mean fewer running hours to keep you home comfortable
  • Provides allergy relief by destroying allergens and preventing allergen-generating bio-growth inside the HVAC system
  • Prevents HVAC dirty-sock smell caused by HVAC bio-growth
  • Reduces HVAC wear and tear by reducing running hours
  • Easy to fit, comes with a super-compact, electronic power supply that fits any HVAC configuration
  • UV Lamp monitoring - reminds of lamp replacement time
  • Flex bracket mount for compatibility with any HVAC system
  • Requires Certification

Documents


Specifications

Application:
Home, Office, Schools, Industry, Restaurants, Medical Facility, Pet Center, Hotels, Military, Bus Station, Retail Stores
Average Life:
3 yr
Brand Model Compatibility:
UMX2412-EZ-M, UMX-2412EZM, UMX 2412-EZ-M, UMX-2412 EZ M, UMX-2412-EZ-M, UMX2412EZM, 2412EZM, 2412-EZM, 2412 EZM, 2412-EZ-M, 2412EZ-M, 2412 EZ M, UMX, UVC9055
Collection:
UltraMAX™ EZUV
Length:
12 in
Number Of Hours:
10000 h
Power Source:
Electric
Product Type:
Ultraviolet Lamp
Volts:
24V