60 x 30 in. Drop-In Bathtub with End Drain in White
Underscore® 60 x 30 in. Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Vibracoustic® calms and soothes with sound vibration technology
- Six concealed speakers send sound waves through the water to gently massage the body
- Four original instrumental compositions offer different levels of relaxation
- Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
- Customize your experience with the high-resolution color touch screen
- Fully adjustable volume above and below the water
- Functions as a hydrotherapy bath when full of water and a stereo system when empty
- ClearFlo™ slotted overflow for deep soaking
- Includes 25' of wiring and amplifier
- The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth® SIG and any use of such marks by Kohler® is under license, other trademarks and trade names are those of their respective owners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 59.8 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- No