12-4/5 x 5-1/10 in. Pick and Pluck Case in Yellow
518 UltraCase® 12-4/5 x 5-1/10 in. Pick and Pluck Case in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tough ABS construction withstands 7-foot drop to concrete
- Padded fold-down ABS handle
- Venting latches equalize when opening and seal when closed
- Pressure equalization valve allows easy opening after altitude or temperature change
- Interlocks in stacks with same or mixed sizes
- Optional user configurable pluck foam filling
- Full-length hinge, padlock loops and two front latches secure contents
- Cases stocked in yellow; black and gray are available upon request
Specifications
- Collection:
- 518 UltraCase®
- Color Finish Name:
- Yellow
- Depth:
- 5-1/10 in
- Height:
- 12-4/5 in
- Length:
- 17-4/5 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 032705020038
- Width:
- 5-1/10 in