Dry Case with Foam in Grey
613 UltraCase® Dry Case with Foam in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Padded fold-down ABS handle
- Venting latches equalize when opening and seal when closed
- Tough ABS construction withstands 7-foot drop to concrete
- Interlocks in stacks with same or mixed sizes
- Optional user configurable pluck foam filling
- Full-length hinge, padlock loops and two front latches secure contents
- Pressure equalization valve allows easy opening after altitude or temperature change
- Cases stocked in yellow; black and gray are available upon request
Specifications
- Collection:
- 613 UltraCase®
- Color Finish Name:
- Grey
- Depth:
- 5-3/5 in
- Height:
- 8-9/10 in
- Length:
- 13-2/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 5-3/5 in