8-1/2 in. Tool Carrying Case
8-1/2 in. Tool Carrying Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Superior waterproof dry boxes for protecting water sensitive items
- Each box includes dice cut pluck-out foam so you can customize as you see fit
Specifications
- Color Finish Name:
- Black
- Depth:
- 3 in
- Height:
- 3 in
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Tool Type:
- Box
- UPC:
- 032705000139
- Weight:
- 1.1 lb
- Width:
- 6 in