8-1/2 in. Dry Storage Case
DryBox® 8-1/2 in. Dry Storage Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Watertight, dust proof, crushproof
- Tough ABS, coupled with our stainless steel hinge-pin assembly, withstands a 7 ft drop to concrete
- Silicone rubber seal keeps out salt water and ozone
- Perfect carrying case for storing or protecting your equipment
- Eliminates ozone damage to stored contents
- Strong molded-in handle
- ABS snap latches
Specifications
- Collection:
- DryBox®
- Color Finish Name:
- Black
- Height:
- 3-7/10 in
- Length:
- 8-1/2 in
- Material:
- Plastic, Foam
- Material Type:
- Nylon
- UPC:
- 032705002836
- Width:
- 6 in